Siemens

Non-Illum Selector Switch, 2P, Blk, Chrome


product price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 30 mm
  • Basic Material Metal
  • Type of Operator Keyed
  • Action Maintained/Maintained
  • Contact Form 1NO/1NC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 mm
Panel Cutout Diameter 30 mm

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Chrome, Left Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation Not Rated, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Cam A, Switch Operation @ Position A XO, Switch Operation @ Position B OX, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.