Shop All Gas Valves
Siemens
N/O Valve Body, Ss Trim, 40Cv 2", 2-Way NO, 2" Female Inlet Size
Mfr # 599-03116
Zoro # G7514549
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2" Female
- Outlet Size 2" Female
- Valve Type 2-Way NO
- Standards ANSI Class 250
- Max. Inlet Pressure 50 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-03116
- Zoro # G7514549
- UPC # 00694776873809
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 2" Female |
Outlet Size | 2" Female |
Details
Valve Type | 2-Way NO |
Item | N/O Valve Body,Ss Trim,40Cv 2" |
Standards | ANSI Class 250 |
Max. Inlet Pressure | 50 psig |
Description
N/O Valve Body,Ss Trim,40Cv 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER AP-2000 Air Purifier System HEPA-300-WB Stage 3 HEPA Filter (HEPA-300-WB)
- MAMAC Transducer (EP-311-315)
- ZORO SELECT Boiler Drain Valve, 3/4" Pipe Size (20273)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- RHEEM Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size (SP20166D)
- RAYPAK 006508F Gas Valve Mod Nat (006508F)
- Siemens Gas Valves