Shop All Gas Valves
Siemens
N/O Valve Body 4.0 Cv 1/2", 2-Way NO, 1/2" Female Inlet Size
Mfr # 599-03165
Zoro # G7514722
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" Female
- Outlet Size 1/2" Female
- Valve Type 2-Way NO
- Standards ANSI Class 250
- Max. Inlet Pressure 25 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 599-03165
- Zoro # G7514722
- UPC # 00694777054252
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" Female |
Outlet Size | 1/2" Female |
Details
Valve Type | 2-Way NO |
Item | N/O Valve Body 4.0 Cv 1/2" |
Standards | ANSI Class 250 |
Max. Inlet Pressure | 25 psig |
Description
N/O Valve Body 4.0 Cv 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366484)
- FIBERTHERMICS Heating Cables, 12VDC, 4 ft. Length, 1 A Automatically Adjust Heat Output, Cable Only (IT0403-12)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- SCOTSMAN Door Gasket (13094903)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- WHITE-RODGERS 764-742 1/2" Gas Pilot Safety (764-742)
- YORK Gas Valve, 24V, 3.5" WC, NAT 3/4" (S1-325-44123-000)
- Siemens Gas Valves