Shop All Gas Valves
Siemens
N/O 5/10 Angle 2.1Cv Valve, 2-Way NO, 30 Degrees to 160 Degrees F
Mfr # 656-0019
Zoro # G7517872
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" AF
- Outlet Size 1/2" UM
- Valve Type 2-Way NO
- Ambient Temp. Range 30 Degrees to 160 Degrees F
- Max. Inlet Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 656-0019
- Zoro # G7517872
- UPC # 04034106330743
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" AF |
Outlet Size | 1/2" UM |
Details
Valve Type | 2-Way NO |
Ambient Temp. Range | 30 Degrees to 160 Degrees F |
Item | N/O 5/10 Angle 2.1Cv Valve |
Max. Inlet Pressure | 30 psi |
Standards | ANSI Class 125 |
Description
N/O 5/10 Angle 2.1Cv Valve. 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Sidewall 10X6In Wht (RG0291)
- PROAIRA 12-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV12B)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- DAYTON Exhaust/Supply Fan, 12 In, 3 Phase (10E027)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- LOCHINVAR 1 in. GAS COCK (100300201)
- ERIE Ag24B020 120V On/Off Normally (AG24B020)
- Siemens Gas Valves