Shop All Gas Valves
Siemens
N/O 10Cv Eq Valve Body, 2Way, 24VAC, 2-Way NO, 1" Female Inlet Size
Mfr # 599-02046
Zoro # G7514171
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1" Female
- Outlet Size 1" Female
- Valve Type 2-Way NO
- For Use With MT Series Valve Bodies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-02046
- Zoro # G7514171
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1" Female |
Outlet Size | 1" Female |
Details
Coil Volts | 24VAC |
Valve Type | 2-Way NO |
For Use With | MT Series Valve Bodies |
Ambient Temp. Range | 23 Degrees to 122 Degrees F |
Item | N/O 10Cv Eq Valve Body, 2Way |
NEMA Rating | NEMA 1 |
Max. Inlet Pressure | 25 psig |
Standards | ANSI Class 250 |
Description
N/O 10Cv Eq Valve Body 1 In.2Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR MOTOR, 115V, 03HP, 60HZ, 2950RPM (1005553)
- BEACON MORRIS Wall Sleeve, 4 In. W, 20 In. H (TP20-WS4)
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- REZNOR Motor, 1 HP, 208V, 3 - Phase (36580)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- GOODMAN Gas Valve (0151F00000PS)
- HEIL QUAKER /ICP 1176529 24V 1/2" Natural Gas (1176529)
- Siemens Gas Valves