Shop All Safety & Disconnect Switch Accessories
Siemens
Neutral Kit, 30/60A, 600V
Mfr # HN612
Zoro # G0860553
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LBR, Standard Duty, Non-Padlockable
- Disconnect Switch Size 0.5 A
- Voltage 600V
- For Use With Siemens Safety Switches
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HN612
- Zoro # G0860553
- UPC # 783643173620
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 0.5 A |
For Disconnect Switch Size | 60 A |
Details
Item | Neutral Kit |
Type | LBR, Standard Duty, Non-Padlockable |
Voltage | 600V |
For Use With | Siemens Safety Switches |
Max. Voltage | 600V AC |
Current Rating | 30 A |
Maximum Voltage | 600V AC |
Number of Pieces | 1 |
Product Type | Neutral Kit |
Duty | Heavy Duty |
Application | For Rotary Switch |
Enclosure | NEMA 1, IP54 |
Special Features | Mounting: Door Marking: ON/OFF |
Description
Neutral Kit, Current Rating 30 A, Duty Heavy Duty, For Disconnect Switch Size 60 A, For Use With Siemens Safety Switches, Maximum Voltage 600V AC, Number of Pieces 1, Product Type Neutral Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET 4WIRE 3P 30A BLK (55054-P00)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFT)
- SIEMENS Fuse Clip Kit, 240VAC, 30/60A (HR612)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 60A (MHF362)
- Siemens Safety & Disconnect Switch Accessories