Shop All Magnetic Contactors
Siemens
NEMAMagContactor, NonReversing, 480VAC
Mfr # 3RT20271AV600UA0
Zoro # G8361298
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- Coil Volts 480 V AC
- HP @ 1 Phase - 120V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20271AV600UA0
- Zoro # G8361298
- UPC # 887621820725
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 97 mm |
NEMA Size | 1 |
Mounting Hole Diameter | 0.19 in |
Overall Width | 4 in |
Overall Height | 2 in |
Mounting Hole Distance - Height | 2.36 in |
Frame Size | S0 |
Overall Depth | 4 in |
Mounting Hole Distance - Width | 1.38 in |
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 2 in, Overall Width 4 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Signal Conditioner, 0-10VDC, 11-36VDC/24AC (SCL4380)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 3m (7000-11081-2160300)
- ALLEN TEL Ratchet Crimping Tool, RJ-11 and RJ-45 (AT680)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- SIEMENS 120VAC Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (43GP32AF)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AF)
- SQUARE D 480VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (8502SEO2V06)
- Siemens Contactors & Contacts