Shop All Gas Valves
Siemens
N/C Valve Assy Ss Stm, Lin 3", 2-Way NC, 3" Inlet Size
Mfr # 599-06051
Zoro # G7515002
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3"
- Outlet Size 3"
- Valve Type 2-Way NC
- Max. Inlet Pressure 50 psig
- Standards ANSI Class 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 599-06051
- Zoro # G7515002
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3" |
Outlet Size | 3" |
Details
Valve Type | 2-Way NC |
Item | N/C Valve Assy Ss Stm,Lin 3" |
Max. Inlet Pressure | 50 psig |
Standards | ANSI Class 125 |
Description
N/C Valve Assy Ss Stm,Lin 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Cable Kit Roof De-Ice60' (ADKS-300)
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Q425-293S 2-2794-SGL)
- ACCUMULAIR Pleated Air Filter, 17.25" x 29.25" x 1", 4 Pack (FB17.25X29.25A_4)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS4P150)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- STERLING Gas Valve (J28R03069-003)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 200 Degrees F (210D (1-1/4"))
- Siemens Gas Valves