Shop All Gas Valves
Siemens
N/C Brz Valve, 24VAC, 2-Way NC, 34 Degrees to 122 Degrees F
Mfr # 599-01112
Zoro # G7513727
original price:
$71.21
14% off
new price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 3/4" Female
- Outlet Size 3/4" Female
- Valve Type 2-Way NC
- Ambient Temp. Range 34 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 599-01112
- Zoro # G7513727
- UPC # 00694776873144
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" Female |
Outlet Size | 3/4" Female |
Details
Coil Volts | 24VAC |
Valve Type | 2-Way NC |
Ambient Temp. Range | 34 Degrees to 122 Degrees F |
Item | N/C Brz Valve |
NEMA Rating | NEMA 1 |
Standards | ANSI Class 250 |
Max. Inlet Pressure | 25 psig |
Description
N/C Brz Valve 6.3 Cv 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 26-1/4" L (8040400020)
- HESSAIRE 36" Shutter Fan, 8860 CFM (36SF8N370)
- DELHI Blower, BD, Less Motor, 11-1/8 Wheel (9005437)
- YORK SOURCE1 Board Cntrl Kit Simplicity 1A 24 Stage (S1-33103005000)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- MODINE 5H80681 Gas Valve 24V (5H80681)
- NORDYNE Nordyne, Inc. Parts 624583R Gas Valve 7200Ercs-1 (624583R)
- Siemens Gas Valves