Shop All Relay Accessories
Siemens
MOV Suppressor
Mfr # 3TX7144H20
Zoro # G8523978
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Suppressor
- Coil Volts 120/240V
- Weight 3.52 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3TX7144H20
- Zoro # G8523978
- UPC # 662643531688
- Country of Origin China
- Category Relay Accessories
Details
Type | Suppressor |
Item | MOV Suppressor |
Coil Volts | 120/240V |
Weight | 3.52 oz |
Description
MOV Suppressor, Weight 3.52 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 36-in 175-lb, Black, 25 Standard Nylon Tie (220246)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC, 5 PK (S500-10-R)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5015)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- SIEMENS MOV Suppressor (3TX7144H17)
- SIEMENS Protection Diode (3TX7144-H12)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SIEMENS Metal Clip, Metal (3TX7144-1L7)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 10" L (MT4-10)
- Siemens Relay Accessories