Shop All Relay Accessories
Siemens
Mounting Kit For 3RU2126, 3RB3123
Mfr # 3RU29263AA01
Zoro # G4316191
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3RB30, 3RB31, 3RR2, 3RU21
- Depth (In.) 3.41 in
- Length (In.) 3.82 in
- Standards CCC, CE Certified, CSA Certified, ESA, UL Listed
- Width (In.) 1.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RU29263AA01
- Zoro # G4316191
- UPC # 040892547603
- Country of Origin Germany
- Category Relay Accessories
Dimensions
Depth (In.) | 3.41 in |
Length (In.) | 3.82 in |
Width (In.) | 1.77 in |
Width | 1.77 in |
Height | 3.82 in |
Length | 3.82 in |
Frame Size | S0 |
Details
Item | Stand Alone Assembly Support |
For Use With | 3RB30, 3RB31, 3RR2, 3RU21 |
Standards | CCC, CE Certified, CSA Certified, ESA, UL Listed |
Number of Pieces | 1 |
Product Type | Stand-Alone Assembly Support |
Weight | 2.75 oz |
Fastening Method | Screw |
Accessory Type | Stand Alone Assembly Support |
Starter Style | IEC |
Description
Stand Alone Assembly Support, Accessory Type Stand Alone Assembly Support, Starter Style IEC, Frame Size S0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J-Pro, 2", Wall Mount, Bl, PK50 (JP2W-L20)
- POWER FIRST 14.5" L Cable Tie BL PK 100 (36J234)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- EATON B-LINE J-Hook, 1/8-1/4In, Front, 2In Max Cap (BCH32-E-2-4)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- SIEMENS MOV Suppressor (3TX7144H17)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- SIEMENS A size MOV suppressor A size MOV suppres (3TX7144-H1)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29363AA01)
- SIEMENS Protection Diode (3TX7144-H12)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 0.2 C/W (SSRHP02)
- Siemens Electrical Relays