Shop All Relay Accessories
Siemens
Mounting Kit For 3RU2116, 3RB3113
Mfr # 3RU29163AA01
Zoro # G4287087
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.51 in
- Width (In.) 1.76 in
- Depth (In.) 2.96 in
- For Use With 3RB30, 3RB31, 3RR2, 3RU21
- Standards CE Certified, CSA Certified, EAC, UKCA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RU29163AA01
- Zoro # G4287087
- UPC # 662643919578
- Country of Origin Germany
- Category Relay Accessories
Dimensions
Length (In.) | 3.51 in |
Width (In.) | 1.76 in |
Depth (In.) | 2.96 in |
Width | 1.77 in |
Height | 3.5 in |
Length | 3.51 in |
Frame Size | S00 |
Details
Item | Stand Alone Assembly Support |
For Use With | 3RB30, 3RB31, 3RR2, 3RU21 |
Standards | CE Certified, CSA Certified, EAC, UKCA, UL Listed |
Weight | 2.12 oz |
Product Type | Stand-Alone Assembly Support |
Fastening Method | Screw |
Number of Pieces | 1 |
Accessory Type | Stand Alone Assembly Support |
Starter Style | IEC |
Description
Stand Alone Assembly Support, Accessory Type Stand Alone Assembly Support, Starter Style IEC, Frame Size S00
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 1PST, 30 A (L111N)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C01A)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-DC24(S))
- SIEMENS Power Contactor, 3 Poles, 24V DC, 16 A (3RT20182BB42)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- SIEMENS Metal Clip, Metal (3TX7144-1L7)
- SIEMENS Protection Diode (3TX7144-H12)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- SIEMENS MOV Suppressor (3TX7144H17)
- SIEMENS Mounting Kit For 3RU2126, 3RB3123 (3RU29263AA01)
- OMRON Relay Heat Sink (Y92B-A100)
- Siemens Relay Accessories