Shop All EV Charging Stations & Accessories
This Product is Discontinued
Siemens
Mounting Bracket, 49.00" H x 18.00" W (Discontinued)
Mfr # VCPOSTGRY
Zoro # G2109392
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. VC30GRYHW, VC30GRYU, VCSG30GRYUW
- Application For Electric Vehicle Charging
- Depth 13.0 in
- Height 49.0 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # VCPOSTGRY
- Zoro # G2109392
- UPC # 804766050145
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Depth | 13.0 in |
Height | 49.0 in |
Width | 18.0 in |
Details
Item | Mounting Bracket |
For Use With | Mfr. No. VC30GRYHW, VC30GRYU, VCSG30GRYUW |
Application | For Electric Vehicle Charging |
Color | Gray |
Accessory Type | Mounting Bracket |
Description
Mounting Bracket, Accessory Type Mounting Bracket, Compatible with Grainger Part Number 54JJ93, 54JJ92, 54JJ94, Gray, Depth 13 in, Height 17 in, Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.