Shop All Motorized Dampers Accessories
Siemens
Mount Kit, FloorFrame GDE, 2UPH1, 2UPH4
Mfr # ASK71.6
Zoro # G3228653
product price: $63.06
/ea
$63.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor and Frame Kit For GDE
- For Use With 2UPH1, 2UPH4
- Depth (In.) 2 1/4 in
- Includes Ball Joints, Mounting Bracket, Mounting Screws, Rotary to Linear Crank Arm
- Width (In.) 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ASK71.6
- Zoro # G3228653
- Country of Origin Switzerland
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 2 1/4 in |
Width (In.) | 5 1/4 in |
Height (In.) | 6 1/2 in |
Overall Height | 6 1/2 in |
Overall Depth | 2 1/4 in |
Overall Width | 5 1/4 in |
Maximum Square Shaft Width | 1/2 in |
Overall Length | 2 1/4 in |
Maximum Round Shaft Diameter | 5/8 in |
Details
Item | Mounting Kit |
Type | Floor and Frame Kit For GDE |
For Use With | 2UPH1, 2UPH4 |
Includes | Ball Joints, Mounting Bracket, Mounting Screws, Rotary to Linear Crank Arm |
Accessory Type | Actuator Accessory |
Product Type | Mounting Kit |
Compatible with Series | GDB, GDE, GLB |
Compatible with Manufacturer Model Number | GDE131.1P, GDE161.1P, GLB161.1P |
Standards | RoHS, WEEE (2012/19/EU) |
Material | Metal |
Compatible with Brand | Siemens |
Compatible Manufacturer Part Number | GDE131.1P, GDE161.1P, GLB161.1P |
Compatible Manufacturer Model Number | GDE131.1P, GDE161.1P, GLB161.1P |
For Use with Mfr. Model Number | GDE131.1P, GDE161.1P, GLB161.1P |
For Use With Mfr. Model Number | GDE131.1P, GDE161.1P, GLB161.1P |
Description
Mounting Kit, Product Type Mounting Kit, Compatible with Brand Siemens, Compatible with Manufacturer Model Number GDE131.1P, GDE161.1P, GLB161.1P, Compatible with Grainger Part Number 2UPH1, 2UPH4, 36G974, Compatible with Series GDB, GDE, GLB, Includes Ball Joints, Mounting Bracket, Mounting Screws, Rotary to Linear Crank Arm, Material Metal, Overall Height 6 1/2 in, Overall Length 2 1/4 in, Overall Width 5 1/4 in, Maximum Round Shaft Diameter 5/8 in, Maximum Square Shaft Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 12.0 (AFS-222)
- RESIDEO BRAUKMANN Automatic Air Vent (EA122A1002)
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P70AA-2C)
- FIELD CONTROLS Safety Switch (FTS-6)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02045)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02042)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02000)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02036)
- SIEMENS Adaptor, 1/2 In, 2UPH2, 2UPH5, 20 Pieces (985-008P20)
- JOHNSON CONTROLS Anti Rotation Bracket (M9000-604)
- Siemens Dampers