Shop All Motorized Dampers Accessories
Siemens
Mount Kit, Floor Kit GCA, For 2UPH2, 2UPH5
Mfr # ASK71.1U
Zoro # G2365097
$68.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Mounting Kit For GCA
- For Use With 2UPH2, 2UPH5
- Includes Crank Arm, Mounting Bracket, Mounting Fasteners, Teflon Support-Bearing Ring
- Width (In.) 6 5/8 in
- Depth (In.) 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # ASK71.1U
- Zoro # G2365097
- UPC # 094705120156
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 6 5/8 in |
Depth (In.) | 4 3/4 in |
Height (In.) | 6 in |
Overall Depth | 4 3/4 in |
Overall Height | 6 5/8 in |
Overall Width | 6 in |
Overall Length | 4 3/4 in |
Maximum Square Shaft Width | 5/8 in |
Maximum Round Shaft Diameter | 1 in |
Details
Item | Mounting Kit |
Type | Floor Mounting Kit For GCA |
For Use With | 2UPH2, 2UPH5 |
Includes | Crank Arm, Mounting Bracket, Mounting Fasteners, Teflon Support-Bearing Ring |
Accessory Type | Actuator Accessory |
Product Type | Mounting Kit |
Compatible with Series | GBB, GCA, GIB |
Standards | RoHS, WEEE (2012/19/EU) |
Compatible with Brand | Siemens |
Material | Metal |
Compatible with Manufacturer Model Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
Compatible Manufacturer Part Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
Compatible Manufacturer Model Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
For Use with Mfr. Model Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
For Use With Mfr. Model Number | GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U |
Description
Mounting Kit, Product Type Mounting Kit, Compatible with Brand Siemens, Compatible with Manufacturer Model Number GBB131.1U, GBB161.1U, GCA121.1P, GCA121.1U, GCA126.1P, GCA126.1U, GCA151.1P, GCA151.1U, GCA161.1P, GCA161.1U, GCA163.1U, GCA166.1U, GCA221.1U, GCA226.1U, GIB131.1U, GIB161.1U, Compatible with Grainger Part Number 284X88, 284X92, 284X93, 284X99, 284Y01, 2UPH2, 2UPH5, 36G967, 36G968, 36G969, 36G970, 40PN56, 5WYD7, 5WYE2, 5WYE4, 810KM5, Compatible with Series GBB, GCA, GIB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc40R1037 12" X 24" Return Grill (FC40R1037)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ7)
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V (7AV09)
- IMPERIAL MFG Grill Return Air 8X24In Brn (RG1229)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02004)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02036)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02006)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01121)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (257-02039)
- HONEYWELL HOME Damper Regulator, 12 in. L (CPR12)
- Siemens Dampers