Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1501-1AC43-4AB4
Zoro # G709018839
product price: $1,764.99
/ea
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 1LE1501-1AC43-4AB4
- Zoro # G709018839
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS SD type: 1CV2104C low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B gray cast iron housing Basic Line in EEA: minimum efficiency according to EU 2019/1781 is IE3 as of 01.07.2021 High Efficiency IE2, 6-pole * size 100L * 1.5 kW 50 Hz 1.75 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 400 VD/690 VY * 3 AC 60 Hz 460 VD IM B 3, 3 PTC thermistors for disconnection 2 terminals Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Grease, Moly Paste, Marine Grade, Hvy Duty (65005)
- NTN Radial Bearing, Double Seal, 25mm Bore (6205LLUC3/L627)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK271)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 1/2 in Stroke, NFPA Double Acting (5VLD3)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- SIEMENS Motor (1LA7131-2AA60)
- BALDOR-RELIANCE Baldor-Reliance Motor L3514M, 1.5HP, 1725RPM, 1PH, 60HZ, 56/56H, 3532LC, TEF (L3514M)
- DAYTON Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 213T Frame, 1,745 Nameplate RPM (5K968)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (5KC46JN0002X)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3509)
- Siemens General Purpose AC Motors