Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1003-0EC42-2FB4
Zoro # G809018814
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 1LE1003-0EC42-2FB4
- Zoro # G809018814
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV3094C low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure Premium Efficiency IE3, 6-pole * frame size 90L * 1.1 kW 50 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 230 VD/400 VY * IM B 5, flange: FF165 A200 1 PTC thermistor for disconnection 2 terminals Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-40-40-A-P-A (ADN-40-40-A-P-A)
- TITUS Motor, 1/6 HP, 277V, CCW (10096701)
- MASTER STAGES Machine Tool Cleaner, 5 Gal (WHAMEX/5G)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54205)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- SIEMENS Motor (1LA7131-2AA60)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (5KC38NN410X)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 208-230V AC Voltage, 213T Frame (213TBFW7001)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (048C17D2023)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (6K674)
- Siemens General Purpose AC Motors