Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1001-1DA43-4AB4
Zoro # G709018808
product price: $4,412.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$4,412.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 1LE1001-1DA43-4AB4
- Zoro # G709018808
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV2164A low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure High Efficiency IE2, in EEA: minimum efficiency according to EU 2019/1781 is IE3 as of 01.07.2021 2-pole * size 160L, * 18.5 kW 50 Hz 21.3 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 400 VD/690 VY * 3 AC 60 Hz 460 VD IM B 3, 3 PTC thermistors for disconnection 2 terminals Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/8-18, Straight (2081-8-6S)
- D&D 131" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B128)
- INTERSTATE PNEUMATICS Jack Hammer Red Rubber Hose 3/4 Inch x 50 feet 300 PSI (HJ19-050E)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 4WL12 (PRG510-123)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- SIEMENS Motor (1LA7131-2AA60)
- MARATHON General Puprose Motor 5 HP, 1800 RPM, 230/460 V & 50HZ 190/380 V, 182T Frame (GT1513)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (056B34D11018)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 213 Frame, 1,740 Nameplate RPM (5K482)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR84)
- Siemens General Purpose AC Motors