Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1001-1CC03-4AB4
Zoro # G109018828
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 1LE1001-1CC03-4AB4
- Zoro # G109018828
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV2130C low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure High Efficiency IE2, in EEA: minimum efficiency according to EU 2019/1781 is IE3 as of 01.07.2021 6-pole * size 132S, * 3 kW 50 Hz 3.45 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 400 VD/690 VY * 3 AC 60 Hz 460 VD IM B 3, 3 PTC thermistors for disconnection 2 terminals Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP5678)
- DAYTON 2/B46 Banded V-Belt, 49-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G875)
- DAYTON 2/B158 Banded V-Belt, 161-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G913)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- SIEMENS Motor (1LA7131-2AA60)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT63)
- BALDOR-RELIANCE Baldor-Reliance Motor L3503-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3420L, TEFC (L3503-50)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 3/4 HP, 115/230V AC Voltage, 56C Frame (1TMW7BG)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (103835.00)
- Siemens General Purpose AC Motors