Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1001-1BC23-4AB4
Zoro # G309018789
Free Shipping & Returns
$2,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 1LE1001-1BC23-4AB4
- Zoro # G309018789
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV2112C low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure High Efficiency IE2, in EEA: minimum efficiency according to EU 2019/1781 is IE3 as of 01.07.2021 6-pole * size 112M, * 2.2 kW 50 Hz 2.55 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 400 VD/690 VY * 3 AC 60 Hz 460 VD IM B 3, 3 PTC thermistors for disconnection 2 terminals Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearmotor, 29 RPM, 156 Torque, 90 VDC, TENV (1LPY2)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56CZ Frame, 3,450 Nameplate RPM (B625)
- CAMPBELL HAUSFELD Replacement Parts (GR00600AJ)
- FOUR SEASONS Fitting Hose Splicer, 84740 (84740)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- SIEMENS Motor (1LA7131-2AA60)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- LEESON Capacitor Start Motor (110057.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/208-230V AC Voltage, 56 Frame (103841.00)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (119176.00)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (6K436)
- Siemens General Purpose AC Motors