Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1001-1AA43-4AB4
Zoro # G809018821
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 1LE1001-1AA43-4AB4
- Zoro # G809018821
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV2104A low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure High Efficiency IE2, in EEA: minimum efficiency according to EU 2019/1781 is IE3 as of 01.07.2021 2-pole * size 100L * 3 kW 50 Hz 3.45 kW 60 Hz 3 kW 60 Hz, 50 Hz power standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 400 VD/690 VY * 3 AC 60 Hz 460 VD IM B 3, 3 PTC thermistors for disconnection 2 terminals Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Pneumatic Drain Valve (DP25-1A060)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/4-14 A, 3/4-14 B (470027)
- GAST Repkit 4Am/8Va Rev/Nem New Sp K280A (K280A)
- CLIMAX METAL PRODUCTS CC-075-050 Metric One-Piece Clamping Coupling Recessed Screw (CC-075-050)
- SIEMENS Motor (1LA7131-2AA60)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D5319)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 213T Frame, 3450 Nameplate RPM (L3709T)
- BALDOR-RELIANCE Baldor-Reliance Motor L1177T, 15HP, 1760RPM, 1PH, 60HZ, 254T, 0956LC, TEFC, F (L1177T)
- FANUC Servo Motor A06B0212B100 (A06B-0212-B100)
- Siemens Capacitor Start AC Motors