Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1001-0EB43-4AB4
Zoro # G209018773
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 1LE1001-0EB43-4AB4
- Zoro # G209018773
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV2094B low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure High Efficiency IE2, in EEA: minimum efficiency according to EU 2019/1781 is IE3 as of 01.07.2021 4-pole * size 90L * 1.5kW 50 Hz 1.75 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 400 VD/690 VY * 3 AC 60 Hz 460 VD IM B 3, 1 PTC thermistor for disconnection 2 terminals Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L240 (4L240)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- SPEEDAIRE Nosepiece, 1/8 (TTR8212417G)
- CARLISLE Belt, A77 (A77)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- SIEMENS Motor (1LA7131-2AA60)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 10 HP, 460V AC Voltage, 215T Frame, 1,762 Nameplate RPM (215TTFCD6526)
- MARATHON MOTORS Capacitor-Start Pressure Washer Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17F5311)
- DAYTON Capacitor-Start Aeration Fan Motor, 1 1/2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM (4K060)
- WEG Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,745 Nameplate RPM (00118ES1B56C-S)
- Siemens Capacitor Start AC Motors