Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1001-0EB02-2AB4
Zoro # G509018800
product price: $752.99
/ea
Free Shipping & Returns
$752.99
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
- Brand Siemens
- MFR # 1LE1001-0EB02-2AB4
- Zoro # G509018800
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV2090B low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure High Efficiency IE2, in EEA: minimum efficiency according to EU 2019/1781 is IE3 as of 01.07.2021 4-pole * size 90S * 1.1kW 50 Hz 1.27 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 230 VD/400 VY * 3 AC 60 Hz 460 VY IM B 3, 1 PTC thermistor for disconnection 2 terminals Terminal box at top
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
- DONALDSON Clamp Assembly, P102025 (P102025)
- TITAN PRO Motor Run Capacitor, 12.5 MFD, 2-7/8 In. H (TRCF12.5)
- TB WOODS Sure-Flex Coupling Spacer Hub, 6SC, Bore 1-1/8" (6SCH118)
- ELESA Oil fill plugs, TCD.1+a (TCD+a)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- SIEMENS Motor (1LA7131-2AA60)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame (30PT60)
- BALDOR-RELIANCE Baldor-Reliance Motor L1406T, 3HP, 3450RPM, 1PH, 60HZ, 182T, 3628L, OPEN, F1 (L1406T)
- DAYTON Capacitor-Start Aeration Fan Motor, 3/4 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (4K057BG)
- DAYTON Capacitor-Start/Run General Purpose Motor, 7 1/2 HP, 230V AC Voltage, 213T Frame (6K179BG)
- Siemens General Purpose AC Motors