Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1LE1001-0DA22-2AB4
Zoro # G909018790
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 1LE1001-0DA22-2AB4
- Zoro # G909018790
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS GP type: 1AV2082A low-voltage , IEC squirrel-cage rotor, self-cooled, IP55 temperature class 155F according to 130B aluminum enclosure High Efficiency IE2, in EEA: minimum efficiency according to EU 2019/1781 is IE3 as of 01.07.2021 2-pole * size 80M * 0.75 kW 50 Hz 0.86 kW 60 Hz standard color RAL 7030, if no order code is specified for selecting another color. 3 AC 50 Hz 230 VD/400 VY * 3 AC 60 Hz 460 VY IM B 3, 1 PTC thermistor for disconnection 2 terminals Terminal box at top
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two shields, C3 Fit (6309-ZZ KBC)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Straight Drive-In Grease Fittings 1 12PK (37583)
- D&D 58" Outside Length, 2/3" Top Width, 1 Ribs (B55/5L580)
- SIEMENS Motor (1LA7131-2AA60)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,740 Nameplate RPM (5K966)
- BALDOR-RELIANCE 2Hp, 1740Rpm, 1Ph, 60Hz, 145Tc, 3535Lc, Tefc, F (CL3516TM)
- HONEYWELL 802360La 120V Motor For (802360LA)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- Siemens Capacitor Start AC Motors