Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1FT5064-1AC71-3EA0
Zoro # G309018840
Free Shipping & Returns
$3,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 1FT5064-1AC71-3EA0
- Zoro # G309018840
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
AC feed , DC link 600 V 5.5Nm, 100K, 2000rpm naturally cooled, TG and RLG, IP64 IM B5 IM V1, IM V3 Power and signal connector Connector outlet direction axial NDE additionally prepared for encoder mounting Shaft with fitted key/groove, without Holding brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 127" (C127)
- FESTO Swivel Flange SNCS-32 (SNCS-32)
- FERNCO Washing Mch Hose Grip (PHG-1)
- DAYTON 2/B148 Banded V-Belt, 151-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G911)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- SIEMENS Motor (1LA7131-2AA60)
- CARRIER 310371-752 Inducer Motor (310371-752)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (4K936)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (103838.00)
- MARATHON MOTORS Capacitor-Start Pressure Washer Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17F5311)
- Siemens General Purpose AC Motors