Shop All Capacitor Start AC Motors
Siemens
Motor
Mfr # 1FK7032-5AK71-1UA5
Zoro # G609018823
product price: $2,138.99
/ea
Free Shipping & Returns
$2,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 1FK7032-5AK71-1UA5
- Zoro # G609018823
- Country of Origin Germany
- Category Capacitor Start AC Motors
Description
SIMOTICS S synchronous servo 1FK7 Compact 1.1 Nm 100K, 6000 rpm 0.50 kW, naturally cooled IM B5 IM V1, IM V3 power/signal connector plug rotatable by 270Deg RESOLVER MULTI-POLE RESOLVER P=3 WITH DRIVE-CLIQ INTERFACE, SHAFT WITH FITTED KEY, TOLERANCE N, W/O HOLDING BRAKE DEGREE OF PROTECTION IP65 AS FLANGE IP67, PAINT FINISH RAL7016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 6/B140 143Inch Outside Length, 6 Ribs (6RB140)
- WESTWARD Pipe Thread Die, NPT, HSS, RH, 2 in, Set (22XP93)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 108" (BX108)
- SIEMENS Motor (1LE1001-0DB22-2AB4)
- SIEMENS Motor (1LA7131-2AA60)
- SIEMENS Motor (1LE1003-1CA62-2FA4)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (L3502)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (056B17D11014)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5UKG4)
- DAYTON Capacitor-Start Aeration Fan Motor, 2 HP, 115/230V AC Voltage, 143TZ Frame, 3,450 Nameplate RPM (4K061)
- Siemens Capacitor Start AC Motors