Siemens

MonitorRelay 160/690V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Furnace and Heater Parts

Key Features

  • Standards eClass ver. 12 Class 27-37-18-03, eClass ver. 6 Class. 27-37-18-03, eClass ver. 7.1 Class. 27-37-18-03, eClass ver. 8 Class. 27-37-18-03, eClass ver. 9 Class. 27-37-18-03, eClass ver. 9.1 Class. 27-37-18-03, ETIM ver. 7 Class. EC001441, ETIM ver. 8 Class. EC001441, IDEA ver. 4 Class. 4727
  • Number of Pins - Relay 6
  • Body Width - Relay 0.89 in
  • Phase Unbalance No
  • Over Voltage No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Width - Relay 0.89 in
Overall Height - Relay 4.72 in
Body Height - Relay 3.27 in
Body Depth - Relay 3.58 in
Overall Depth 4.72 in
Body Width 0.89 in
Body Depth 3.58 in
Body Height 3.5 in

Description

Relay, Base Shape Square, Contact Form SPDT, Contact Rating (AC) 3 A @ 250/400V, Contact Rating (DC) 0.10 A @ 250V, 0.20 A @ 125V, 1.00 A @ 24V, Current Rating 5 A, Flat Pin Width Not Applicable, Input Voltage 160 to 690V AC, Monitored Parameters Phase Failure, Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay Not Applicable, IP Rating IP20, Mounting Style DIN Rail, Adjustment Interface Analog, Body Depth 3.58 in, Body Height 3.5 in, Body Width 0.89 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.