Siemens

Molded Case Circuit Breaker, JXD2-A Series 250A, 3 Pole, 240V AC


product price: $5,820.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series JXD2-A
  • AC Voltage Rating 240V AC
  • Circuit Breaker Type Standard
  • Phase 3
  • Circuit Breaker Actuator Toggle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 400A/JD
Width 7.5 in
Depth 4 in
Height 11 in
Max. Wire Size 500 MCM

Details

Item Molded Case Circuit Breaker
Series JXD2-A
Amps 250A
Number of Poles 3
AC Voltage Rating 240V AC
Circuit Breaker Type Standard
Phase 3
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style Free Standing
Max. AIR Rating 65kA at 240V AC
Trip Type Thermal Magnetic
Instantaneous Trip Fixed
Terminal Connection Lug
Phase Connection ABC
DC Voltage Rating Not Rated
Low Amp Trip Setting 250 A
For Use With SB Switchboards Without Lugs, Sentron Panelboards
Standards HACR Rated, UL Listed
High Amp Trip Setting 250 A

Description

Molded Case Circuit Breaker, 250 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65kA at 240V AC, For Use With SB Switchboards Without Lugs, Sentron Panelboards, Series JXD2-A, High Amp Trip Setting 250 A, Low Amp Trip Setting 250 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 400A/JD

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.