Shop All Circuit Breakers
Siemens
Molded Case Circuit Breaker, ED4 Series 30A, 3 Pole, 480V AC
Mfr # ED43B030
Zoro # G2791677
product price: $1,317.99
/ea
Free Shipping & Returns
$1,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED4
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase 3
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ED43B030
- Zoro # G2791677
- UPC # 783643209398
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/ED |
Width | 3 in |
Depth | 4 in |
Height | 6.34 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 10 AWG |
Description
Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 480V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED4, High Amp Trip Setting 30 A, Low Amp Trip Setting 30 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101004)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 40 A (LC1DT406BL)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (MH10-38RX)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 60A, 3 Pole, 480V AC (ED43B060)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 70A, 3 Pole, 480V AC (ED43B070)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 1 Pole, 120/277V AC (ED41B100)
- SIEMENS Miniature Circuit Breaker, BQD Series 25A, 2 Pole, 480V AC (BQD225)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, C Curve (5SJ41207HG40)
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- SIEMENS Miniature Circuit Breaker, BL Series 70A, 3 Pole, 240V AC (B370)
- Siemens Circuit Breakers