Shop All Circuit Breakers
Siemens
Molded Case Circuit Breaker, ED4 Series 30A, 2 Pole, 480V AC
Mfr # ED42B030
Zoro # G2626513
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED4
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ED42B030
- Zoro # G2626513
- UPC # 783643209244
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/ED |
Width | 2 in |
Depth | 4 in |
Height | 6.34 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 10 AWG |
Description
Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 480V AC, Max. AIR Rating 18kA at 480V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED4, High Amp Trip Setting 30 A, Low Amp Trip Setting 30 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- MAGNALUG Butt Splice, 4/0, PK10 (6840-010)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, D Curve (M9F43115)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS242)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 35A, 3 Pole, 480V AC (ED43B035)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 100A, 3 Pole, 480V AC (ED43B100)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 70A, 3 Pole, 480V AC (ED43B070)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (ITEQ230)
- SIEMENS Circuit Breaker, QP/MP Series 30A, 2 Pole, 120/240V AC (Q230)
- SIEMENS Circuit Breaker (3VU1300-1MG00)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240H)
- Siemens Circuit Breakers