Shop All Circuit Breakers
Siemens
Molded Case Circuit Breaker, ED4 Series 100A, 1 Pole, 120/277V AC
Mfr # ED41B100
Zoro # G2585147
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED4
- AC Voltage Rating 120/277V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ED41B100
- Zoro # G2585147
- UPC # 783643209206
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/ED |
Width | 1 in |
Depth | 4 in |
Height | 6.34 in |
Min. Wire Size | 6 AWG |
Max. Wire Size | 1/0 AWG |
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 120/277V AC, Max. AIR Rating 22kA at 277V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED4, High Amp Trip Setting 100 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 7A, 600V AC, Non-Indicating (FLSR007)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406BK)
- TR INDUSTRIAL 18 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88305-2PK)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 50A, 3 Pole, 480V AC (ED43B050)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 1 Pole, 120/277V AC (ED41B030)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 70A, 3 Pole, 480V AC (ED43B070)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- SIEMENS Miniature Circuit Breaker, BL Series 40A, 3 Pole, 240V AC (B340H)
- SIEMENS Circuit Breaker, QP/MP Series 100A, 2 Pole, 120/240V AC (605920)
- EATON Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- Siemens Circuit Breakers