Shop All Circuit Breakers
Siemens
Molded Case Circuit Breaker, ED2 Series 100A, 2 Pole, 240V AC
Mfr # ED22B100
Zoro # G3461141
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 1
- Circuit Breaker Actuator Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # ED22B100
- Zoro # G3461141
- UPC # 783643208957
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Frame Size | 125A/ED |
Width | 2 in |
Depth | 4 in |
Height | 6.34 in |
Min. Wire Size | 10 AWG |
Max. Wire Size | 1/0 AWG |
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 10kA at 240V AC, For Use With SB Switchboards, Sentron Panelboards, Series ED2, High Amp Trip Setting 100 A, Low Amp Trip Setting 100 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 125/250V DC, Terminal Connection Load Side Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/ED, Circuit Breaker Mounting Style Lug In Panelboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80217)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 100A, 3 Pole, 240V AC (ED23B100)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 30A, 1 Pole, 120V AC (ED21B030)
- SIEMENS Molded Case Circuit Breaker, ED2 Series 20A, 3 Pole, 240V AC (ED23B020)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 2 Pole, 120/240V AC (Q230HID)
- SIEMENS Miniature Circuit Breaker, BQD Series 40A, 1 Pole, 277V AC (BQD140)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 1 Pole, 120/277V AC (ED41B030)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- Siemens Circuit Breakers