Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 7ML5670-1BA10-0AB0
Zoro # G209016496
product price: $1,764.99
/ea
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 7ML5670-1BA10-0AB0
- Zoro # G209016496
- Country of Origin Germany
- Category Programmable Logic Controllers
Description
SITRANS LC300 Capacitance level transmitter, rod design: continuous, contact, monitors level or interface in liquids or solids. Extension options up to 5 m 16.40 ft. Process Connection Threaded, 316L 1.4404 stainless steel: R 1 BSPT, EN 10226/PT JIS-T, JIS B 0203 Probe Length: Probe Length Lengths from flange face Threaded lengths include process thread.: Extended rod, factory adjusted length 300 to 1000 mm 11.81 to 39.37 Thermal Isolator: With thermal isolator for process connection temperatures over +85 C +185 F Wetted Seals: FKM Probe Material: 19 mm 0.75 diameter 316L stainless steel, PFA lined rod Approvals: General Safety CSA, FM, CE, C-TICK Enclosure: Aluminum epoxy coated 2 x M20 x 1.5 cable inlet, IP65.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- WIEGMANN Tamperproof Lock, NOVAL Accessory, Carbon Steel (N41214TTRI)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 2" Trade Size (1126-RT)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- Siemens Programmable Logic Controllers