Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 7ML5221-1BC11
Zoro # G709016460
product price: $2,288.99
/ea
Free Shipping & Returns
$2,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 7ML5221-1BC11
- Zoro # G709016460
- Country of Origin Germany
- Category Programmable Logic Controllers
Description
SITRANS Probe LU Ultrasonic level transmitter: continuous, non-contact, up to 12m 40 ft range. Monitors level and volume in liquids and slurries. With optional PROFIBUS PA. Product is in phase out but still available to order, Consider replacing with: SITRANS Probe LU240 7ML51 Enclosure/Cable Inlet: Plastic PBT 2 x M20 includes 1 general purpose cable gland Range / Transducer material: 6 meter 20 ft, PVDF Copolymer Process Connection: G 2 BSPP, EN ISO 228-1 Communication / Output: 4-20mA, HART Approval: Ordinary Locations/General Purpose Non-Ex, FM, CCSAUS, CE, UKCA, RCM, KC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 277V - NEMA L7-15C (YGA031F)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W2V)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- ADVANTECH 16-Ch Isolated Digital Input Modbus Tcp (ADAM-6251-B)
- Siemens Programmable Logic Controllers