Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 7ME3470-2BC30-2BH0
Zoro # G509016615
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 7ME3470-2BC30-2BH0
- Zoro # G509016615
- Country of Origin Germany
- Category Programmable Logic Controllers
Description
SITRANS FUE950 arithmetic logic unit FOR HEAT QUANTITY MEASUREMENT. IP54 WALL HOUSING. SITRANS FUE950 computer MAX 1500 m3/h, DEPENDENT ON FOLLOWING SELECTIONS FOLLOWING SELECTIONS Flow input: pulse input value 2.5 L/IMP. Max. flow rate 900 m3/h. Application setting: coolant volume measurement, flow sensor at cold side. Temperature sensor type: PT500 pair of sensors, 2-wire, 6 mm diameter, 5 m cable. Sensor pocket pair: without sensor pockets. VOLTAGE SUPPLY: LINE OPERATION WITH 230 V AC POWER SUPPLY UNIT. OPTIONAL MODULES ON SLOT 1/2: SLOT 1: M-BUS , SLOT 2: WITHOUT . DISPLAY UNIT/RESOLUTION: FY, CW, M3, M3/H - 2 DECIMAL PLACES. TYPE APPROVAL / CALIBRATION: WITHOUT APPROVAL MARKING. NEUTRAL TYPE LABEL ENGLISH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fuse Replacement 1000V, 406Inx1.5In (803293)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLK030)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- SIEMENS Module (6ES7134-4FB01-0AB0)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- Siemens Programmable Logic Controllers