Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 7KM9300-0AE02-0AA0
Zoro # G009016566
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency meter No
- Voltmeter No
- Ampere meter No
- Pulse counter No
- Blind power meter No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 7KM9300-0AE02-0AA0
- Zoro # G009016566
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Frequency meter | No |
Voltmeter | No |
Ampere meter | No |
Pulse counter | No |
Blind power meter | No |
Description
expansion switched Ethernet PROFINET V3, plug-in, for7KM PAC32x0 / 4200 / 3VA COM100/ 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- HARTING Han A Base Panel 1 Lever (09200100301)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- SIEMENS Module (7ML5033-2AA10-2A)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- Siemens Programmable Logic Controls (PLC)