Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-5HE12-0UF0
Zoro # G609016324
product price: $2,550.99
/ea
Free Shipping & Returns
$2,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of phases output 3
- Integrated breaking resistance Yes
- With PC connection Yes
- Number of phases input 3
- Type of converter U converter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-5HE12-0UF0
- Zoro # G609016324
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Number of phases output | 3 |
Integrated breaking resistance | Yes |
With PC connection | Yes |
Number of phases input | 3 |
Type of converter | U converter |
Number of HW-interfaces parallel | 0 |
Number of HW-interfaces RS-232 | 0 |
Degree of protection (IP) | IP20 |
Number of interfaces PROFINET | 2 |
Number of HW-interfaces serial TTY | 0 |
Number of HW-interfaces RS-485 | 0 |
Number of analogue inputs | 0 |
Mains frequency | 60 Hz |
Number of analogue outputs | 0 |
Number of HW-interfaces industrial Ethernet | 3 |
Application in industrial area permitted | Yes |
Number of HW-interfaces USB | 0 |
Number of digital inputs | 5 |
Number of digital outputs | 0 |
Number of HW-interfaces RS-422 | 0 |
Description
SINAMICS S210 input voltage 200-480 V 3AC -10%/+10% 7.5 A 45-66 Hz output voltage: 0 input V 7.0 A 0-550 Hz motor: 2.0 kW degree of protection: IP20 frame size B 70 x 322 x 223 WxHxD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- MERSEN Midget Fuse, 4A, 400V AC, Indicating, 20kA (W222958)
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Black, 30mm (9001B25)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS Module (6ED1055-1HB00-0BA0)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC (TM171OD22R)
- Siemens Programmable Logic Controllers