Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-5HE11-0UF0
Zoro # G009016283
product price: $1,654.99
/ea
Free Shipping & Returns
$1,654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of converter U converter
- Number of HW-interfaces RS-485 0
- Number of HW-interfaces parallel 0
- Number of phases output 3
- With PC connection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-5HE11-0UF0
- Zoro # G009016283
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Type of converter | U converter |
Number of HW-interfaces RS-485 | 0 |
Number of HW-interfaces parallel | 0 |
Number of phases output | 3 |
With PC connection | Yes |
Number of HW-interfaces RS-422 | 0 |
Integrated breaking resistance | Yes |
Mains frequency | 60 Hz |
Number of phases input | 3 |
Number of HW-interfaces industrial Ethernet | 3 |
Number of analogue inputs | 0 |
Number of analogue outputs | 0 |
Number of interfaces PROFINET | 2 |
Degree of protection (IP) | IP20 |
Number of digital inputs | 5 |
Number of digital outputs | 0 |
Application in industrial area permitted | Yes |
Number of HW-interfaces RS-232 | 0 |
Number of HW-interfaces USB | 0 |
Number of HW-interfaces serial TTY | 0 |
Description
SINAMICS S210 Input voltage: 200-480 V 3AC -10%/+10% 3.8 A 45-66 Hz Output voltage: 0-input V, 3.0 A, 0-550 Hz Motor: 1.0 kW Degree of protection: IP20 Frame size A 50 x 270 x 220 WxHxD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. (HC6B15)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 2" x 25FT- Black (HS2-200-25-BK)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- PMA BVNV-M257, COND FTNG STR M25 NW17 IP68 CSA BLK (BVNV-M257)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- Siemens Programmable Logic Controllers