Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-5HB10-4UF0
Zoro # G609016164
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mains frequency 60 Hz
- Number of HW-interfaces industrial Ethernet 3
- Number of HW-interfaces USB 0
- Integrated breaking resistance Yes
- Number of HW-interfaces RS-232 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6SL3210-5HB10-4UF0
- Zoro # G609016164
- Country of Origin Germany
- Category Programmable Logic Controllers
Details
Mains frequency | 60 Hz |
Number of HW-interfaces industrial Ethernet | 3 |
Number of HW-interfaces USB | 0 |
Integrated breaking resistance | Yes |
Number of HW-interfaces RS-232 | 0 |
Number of interfaces PROFINET | 2 |
Number of analogue inputs | 0 |
Number of HW-interfaces RS-485 | 0 |
Type of converter | U converter |
Number of HW-interfaces serial TTY | 0 |
Number of HW-interfaces RS-422 | 0 |
Degree of protection (IP) | IP20 |
Application in industrial area permitted | Yes |
Number of digital inputs | 5 |
Number of phases output | 3 |
With PC connection | Yes |
Number of analogue outputs | 0 |
Number of HW-interfaces parallel | 0 |
Number of digital outputs | 0 |
Number of phases input | 1 |
Description
SINAMICS S210 Input voltage: 200-240V 1AC, -10%/+10%, 5.0A, 45-66Hz, Output voltage: 0-input V, 2.4A, 0-550Hz, Motor: 0.4 kW, degree of protection: IP20, Frame size B, 55 x 170 x 170 WxHxD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 5A, 250V AC, Non-Indicating (FLNR005)
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NPDD6060)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (3RK7137-6SA00-0BC1)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- SIEMENS Module (6SL3120-1TE21-8AA4)
- Siemens Programmable Logic Controllers