Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PE32-5UL0
Zoro # G409016463
product price: $13,167.99
/ea
Free Shipping & Returns
$13,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 708 millimetre
- Width 305 millimetre
- Depth 357 millimetre
- description of product type PM240-2
- Brake chopper integrated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1PE32-5UL0
- Zoro # G409016463
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 708 millimetre |
Width | 305 millimetre |
Depth | 357 millimetre |
Details
description of product type | PM240-2 |
Brake chopper integrated | Yes |
Output phases, number of | 3 |
Protection type IP | IP20 |
max. output power with linear load and rated output voltage | 110 kilowatt |
Design of frequency changer | U converter |
Rated output current | 250 ampere |
Rated output voltage | 400 volt |
Max. output frequency | 550 hertz |
max. mains voltage | 480 volt |
max. output power with square load at rated output voltage | 132 kilowatt |
Relative symmetric mains frequency tolerance | 5 percent |
Use in the industrial area permissible | No |
Relative symmetric mains voltage tolerance | 10 percent |
Input phase number | 3 |
Min. network voltage | 380 volt |
Power loss, static, current-independent [Pls] | 48.1 watt |
Description
SINAMICS G120 POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 110KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 132kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 708 X 305 X 357 HXWXD, FSF PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3B)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- ALLEN BRADLEY DIGITAL SER D INPUT MODULE (1734-IB4)
- Siemens Programmable Logic Controls (PLC)