Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PE31-5UL0
Zoro # G409016418
Free Shipping & Returns
$8,832.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 708 millimetre
- Width 305 millimetre
- Depth 357 millimetre
- Power loss, static, current-independent [Pls] 48.1 watt
- Relative symmetric mains voltage tolerance 10 percent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6SL3210-1PE31-5UL0
- Zoro # G409016418
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 708 millimetre |
Width | 305 millimetre |
Depth | 357 millimetre |
Details
Power loss, static, current-independent [Pls] | 48.1 watt |
Relative symmetric mains voltage tolerance | 10 percent |
Rated output current | 145 ampere |
Brake chopper integrated | Yes |
Input phase number | 3 |
max. mains voltage | 480 volt |
description of product type | PM240-2 |
Relative symmetric mains frequency tolerance | 5 percent |
Max. output frequency | 550 hertz |
Output phases, number of | 3 |
Use in the industrial area permissible | No |
Design of frequency changer | U converter |
Rated output voltage | 400 volt |
max. output power with square load at rated output voltage | 75 kilowatt |
Min. network voltage | 380 volt |
Protection type IP | IP20 |
max. output power with linear load and rated output voltage | 55 kilowatt |
Description
SINAMICS G120 POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 55KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 75kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 708 X 305 X 357 HXWXD, FSF PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3698)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- WERKMASTER WerkMaster„¢ Ext Cord, 3 Phase, 10/4, 250V, 30A, Nonmarking Cable, 540-0034-00, 1 Pack (540-0034-00)
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Module (6ES7334-0CE01-0AA0)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SIEMENS Logic Module (6ED10521FB080BA1)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- BABCOCK Alphanumeric Display Module Pcb Circuit Board (VF-0140-13)
- Siemens Programmable Logic Controllers