Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PE21-4UL0
Zoro # G709016798
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 165 millimetre
- Width 100 millimetre
- Height 292 millimetre
- Min. network voltage 380 volt
- Relative symmetric mains frequency tolerance 5 percent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6SL3210-1PE21-4UL0
- Zoro # G709016798
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 165 millimetre |
Width | 100 millimetre |
Height | 292 millimetre |
Details
Min. network voltage | 380 volt |
Relative symmetric mains frequency tolerance | 5 percent |
Relative symmetric mains voltage tolerance | 10 percent |
max. mains voltage | 480 volt |
Output phases, number of | 3 |
Protection type IP | IP20 |
max. output power with linear load and rated output voltage | 4 kilowatt |
Power loss, static, current-independent [Pls] | 15 watt |
Input phase number | 3 |
Use in the industrial area permissible | No |
Rated output voltage | 400 volt |
Rated output current | 13.2 ampere |
description of product type | PM240-2 |
Design of frequency changer | U converter |
Max. output frequency | 550 hertz |
max. output power with square load at rated output voltage | 6 kilowatt |
Brake chopper integrated | Yes |
Description
SINAMICS POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-10% 47-63HZ OUTPUT HIGH OVERLOAD: 4KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -10 TO +50 DEG C OUTPUT LOW OVERLOAD: 5,5KW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -10 TO +40 DEG C 291 X 100 X 165 HXWXD, FSB PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 3 in. D (HS13)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- SIEMENS Control Unit (6AU1425-2AD00-0AA0)
- SIEMENS Module (6ES7132-6BH01-0BA0)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- ALLEN BRADLEY Plc 1766L32BXB (1766-L32BXB)
- Siemens Programmable Logic Controls (PLC)