Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PE21-1UL0
Zoro # G609016720
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 292 millimetre
- Depth 165 millimetre
- Width 100 millimetre
- Rated output voltage 400 volt
- Rated output current 10.2 ampere
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1PE21-1UL0
- Zoro # G609016720
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 292 millimetre |
Depth | 165 millimetre |
Width | 100 millimetre |
Details
Rated output voltage | 400 volt |
Rated output current | 10.2 ampere |
Max. output frequency | 550 hertz |
Input phase number | 3 |
max. output power with linear load and rated output voltage | 3 kilowatt |
max. mains voltage | 480 volt |
Output phases, number of | 3 |
Design of frequency changer | U converter |
Protection type IP | IP20 |
Brake chopper integrated | Yes |
max. output power with square load at rated output voltage | 4 kilowatt |
Use in the industrial area permissible | No |
Relative symmetric mains frequency tolerance | 5 percent |
description of product type | PM240-2 |
Min. network voltage | 380 volt |
Relative symmetric mains voltage tolerance | 10 percent |
Power loss, static, current-independent [Pls] | 15 watt |
Description
SINAMICS POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-10% 47-63HZ OUTPUT HIGH OVERLOAD: 3KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -10 TO +50 DEG C OUTPUT LOW OVERLOAD: 4KW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -10 TO +40 DEG C 291 X 100 X 165 HXWXD, FSB PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HGI)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS Control Unit (6AU1435-2AA00-0AA0)
- SIEMENS PLC (6FC5371-0AA30-0AA1)
- SIEMENS Module (6ES7132-6HD01-0BB1)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C3DR-D-V2)
- Siemens Programmable Logic Controllers