Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PE21-1AL0
Zoro # G009016726
product price: $1,257.99
/ea
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 100 millimetre
- Height 292 millimetre
- Depth 165 millimetre
- Max. output frequency 550 hertz
- Brake chopper integrated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1PE21-1AL0
- Zoro # G009016726
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Width | 100 millimetre |
Height | 292 millimetre |
Depth | 165 millimetre |
Details
Max. output frequency | 550 hertz |
Brake chopper integrated | Yes |
Design of frequency changer | U converter |
Rated output current | 10.2 ampere |
Rated output voltage | 400 volt |
max. output power with linear load and rated output voltage | 3 kilowatt |
Relative symmetric mains voltage tolerance | 10 percent |
Min. network voltage | 380 volt |
max. output power with square load at rated output voltage | 4 kilowatt |
Output phases, number of | 3 |
Relative symmetric mains frequency tolerance | 5 percent |
Protection type IP | IP20 |
max. mains voltage | 480 volt |
Input phase number | 3 |
Power loss, static, current-independent [Pls] | 15 watt |
description of product type | PM240-2 |
Use in the industrial area permissible | Yes |
Description
SINAMICS POWER PM240-2 WITH BUILT IN CL. A FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-10% 47-63HZ OUTPUT HIGH OVERLOAD: 3KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -10 TO +50 DEG C OUTPUT LOW OVERLOAD: 4KW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -10 TO +40 DEG C 291 X 100 X 165 HXWXD, FSB PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack), Adhesive (G2X1LG6-A)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P8R)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Red 6", PK5 (5662-005R)
- SIEMENS Module (6SL3210-1PE16-1AL1)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6ES7131-4EB00-0AB0)
- MOXA Remote Ethernet I/O W/ 4Ao, And 2Port Switch (ioLogik E1241)
- Siemens Programmable Logic Controls (PLC)