Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PE14-3AL1
Zoro # G209016199
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 196 millimetre
- Depth 165 millimetre
- Width 73 millimetre
- Output phases, number of 3
- Max. output frequency 550 hertz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1PE14-3AL1
- Zoro # G209016199
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 196 millimetre |
Depth | 165 millimetre |
Width | 73 millimetre |
Details
Output phases, number of | 3 |
Max. output frequency | 550 hertz |
Design of frequency changer | U converter |
Min. network voltage | 380 volt |
Power loss, static, current-independent [Pls] | 12 watt |
Relative symmetric mains voltage tolerance | 10 percent |
Use in the industrial area permissible | Yes |
max. mains voltage | 480 volt |
Input phase number | 3 |
Rated output voltage | 400 volt |
Rated output current | 4.1 ampere |
Protection type IP | IP20 |
Relative symmetric mains frequency tolerance | 5 percent |
description of product type | PM240-2 |
max. output power with square load at rated output voltage | 2 kilowatt |
Brake chopper integrated | Yes |
max. output power with linear load and rated output voltage | 1 kilowatt |
Description
SINAMICS Power PM240-2 with integrated Class A filter with integrated braking chopper 380-480 V 3 AC +10/-10% 47-63 Hz Power high overload: 1.1 kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 1.5kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware version V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- REZNOR 259780 Time Delay Relay (259780)
- PHIHONG Power Supply, 100 to 240V AC, 56V DC, 30W, 0.5A (POE29U-1AT)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Module (6SL3210-1PE21-4AL0)
- SCHNEIDER ELECTRIC Logic Relay, 24VAC, With Display (SR3B261B)
- Siemens Programmable Logic Controls (PLC)