Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PE13-2UL1
Zoro # G509016202
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 165 millimetre
- Width 73 millimetre
- Height 196 millimetre
- Relative symmetric mains voltage tolerance 10 percent
- Protection type IP IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1PE13-2UL1
- Zoro # G509016202
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 165 millimetre |
Width | 73 millimetre |
Height | 196 millimetre |
Details
Relative symmetric mains voltage tolerance | 10 percent |
Protection type IP | IP20 |
Output phases, number of | 3 |
max. output power with square load at rated output voltage | 1 kilowatt |
Rated output current | 3.1 ampere |
Input phase number | 3 |
max. mains voltage | 480 volt |
Design of frequency changer | U converter |
Rated output voltage | 400 volt |
Max. output frequency | 550 hertz |
Min. network voltage | 380 volt |
description of product type | PM240-2 |
Relative symmetric mains frequency tolerance | 5 percent |
Power loss, static, current-independent [Pls] | 12 watt |
Brake chopper integrated | Yes |
Use in the industrial area permissible | No |
max. output power with linear load and rated output voltage | 1 kilowatt |
Description
SINAMICS Power PM240-2 unfiltered with integrated braking chopper 380-480 V 3 AC +10/-10% 47-63 Hz Power high overload: 0.75kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 1.1kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware version V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY (HBL25515)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20493346)
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 (160232-1000)
- NVENT HOFFMAN Stainless Steel Latches, Padlockable S (AQRLSS6)
- SIEMENS Module (6ES7135-4FB01-0AB0)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (7ML5033-1BB00-1A)
- SIEMENS Module (6ES7136-6BA00-0CA0)
- SIEMENS Module (6ES7155-6AU00-0BN0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- Siemens Programmable Logic Controllers