Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PE12-3UL1
Zoro # G409016074
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 196 millimetre
- Width 73 millimetre
- Depth 165 millimetre
- Rated output current 2.2 ampere
- Min. network voltage 380 volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1PE12-3UL1
- Zoro # G409016074
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Height | 196 millimetre |
Width | 73 millimetre |
Depth | 165 millimetre |
Details
Rated output current | 2.2 ampere |
Min. network voltage | 380 volt |
max. output power with linear load and rated output voltage | 1 kilowatt |
Brake chopper integrated | Yes |
Relative symmetric mains voltage tolerance | 10 percent |
Rated output voltage | 400 volt |
Input phase number | 3 |
Use in the industrial area permissible | No |
Relative symmetric mains frequency tolerance | 5 percent |
Protection type IP | IP20 |
max. output power with square load at rated output voltage | 1 kilowatt |
max. mains voltage | 480 volt |
Max. output frequency | 550 hertz |
Design of frequency changer | U converter |
Power loss, static, current-independent [Pls] | 12 watt |
Output phases, number of | 3 |
description of product type | PM240-2 |
Description
SINAMICS Power PM240-2 unfiltered with integrated braking chopper 380-480 V 3 AC +10/-10% 47-63 Hz Power high overload: 0.55kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 0.75kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware version V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 4 oz, 4988' Length, 0.0044" Diameter, Natural (38SNSP.25)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- SIEMENS Contact Block, Black, 1NO, 22 mm, 3SU1 (3SU14001AA103BA0)
- PRECISIONAIRE FLTR 20""X30'X1"" (HH20130)
- SIEMENS Module (6SL3120-1TE21-8AA3)
- SIEMENS Module (7ML5740-1BA01-0A)
- SIEMENS Plc Cpu 6ES72151AG400XB0 (6ES7215-1AG40-0XB0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6ES7136-6DB00-0CA0)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- Siemens Programmable Logic Controllers