Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PE11-8AL1
Zoro # G909016093
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 165 millimetre
- Width 73 millimetre
- Height 196 millimetre
- max. output power with linear load and rated output voltage 0 kilowatt
- max. output power with square load at rated output voltage 1 kilowatt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1PE11-8AL1
- Zoro # G909016093
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 165 millimetre |
Width | 73 millimetre |
Height | 196 millimetre |
Details
max. output power with linear load and rated output voltage | 0 kilowatt |
max. output power with square load at rated output voltage | 1 kilowatt |
Use in the industrial area permissible | Yes |
description of product type | PM240-2 |
Min. network voltage | 380 volt |
max. mains voltage | 480 volt |
Power loss, static, current-independent [Pls] | 12 watt |
Brake chopper integrated | Yes |
Relative symmetric mains voltage tolerance | 10 percent |
Max. output frequency | 550 hertz |
Rated output current | 1.7 ampere |
Input phase number | 3 |
Output phases, number of | 3 |
Design of frequency changer | U converter |
Relative symmetric mains frequency tolerance | 5 percent |
Protection type IP | IP20 |
Rated output voltage | 400 volt |
Description
SINAMICS Power PM240-2 with integrated Class A filter with integrated braking chopper 380-480 V 3 AC +10/-10% 47-63 Hz Power high overload: 0.37kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 0.55kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware version V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, C Curve (M9F22340)
- ELESA Mechanical position Indicators, DD52R-AN-00.001-D-C1 (DD52R)
- IDEAL Terminal Block 12 Pole (89-610)
- SCHNEIDER ELECTRIC SURGE ARRESTOR QO 50000A (QO250PSPD)
- SIEMENS Control Unit (6SL3243-0BB30-1HA3)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- SIEMENS Simatic S7 Digital Et 200s Output Module (6ES7 132-4BD02-0AA0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- LENZE LENZE ESVZXK1XX1A11 (ESVZXK1XX1A11)
- Siemens Programmable Logic Controllers