Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PB21-0UL0
Zoro # G109016077
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 165 millimetre
- Height 292 millimetre
- Width 100 millimetre
- max. mains voltage 240 volt
- max. rated operating current Ie 24 ampere
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1PB21-0UL0
- Zoro # G109016077
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 165 millimetre |
Height | 292 millimetre |
Width | 100 millimetre |
Details
max. mains voltage | 240 volt |
max. rated operating current Ie | 24 ampere |
Rated output voltage | 230 volt |
Rated output current | 10.4 ampere |
Base load current at low overload | 24 ampere |
max. output power with linear load and rated output voltage | 2 kilowatt |
Relative symmetric mains voltage tolerance | 10 percent |
Output phases, number of | 3 |
Max. output frequency | 550 hertz |
Base load current at high overload | 20.9 ampere |
Power loss, static, current-independent [Pls] | 15 watt |
Input phase number | 1 |
Protection type IP | IP20 |
Design of frequency changer | U converter |
Use in the industrial area permissible | No |
Brake chopper integrated | Yes |
max. output power with square load at rated output voltage | 2 kilowatt |
Min. network voltage | 200 volt |
description of product type | PM240-2 |
Relative symmetric mains frequency tolerance | 5 percent |
Description
SINAMICS POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 1/3AC200-240V +10/-10% 47-63HZ OUTPUT HIGH OVERLOAD: 1,5KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -10 TO +50 DEG C OUTPUT LOW OVERLOAD: 2,2KW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -10 TO +40 DEG C 291 X 100 X 165 HXWXD, FSB PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 12 AWG, PP, 7/8in., PK100 (FSD81-18-C)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-3CR)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- SIEMENS Module (6ES7336-4GE00-0AB0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Module (6SL3210-1PE21-1AL0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6SL3210-1PE23-8UL0)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- Siemens Programmable Logic Controls (PLC)