Shop All Programmable Logic Controllers
Siemens
Module
Mfr # 6SL3210-1PB13-8UL0
Zoro # G309016136
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 165 millimetre
- Height 196 millimetre
- Width 73 millimetre
- Use in the industrial area permissible No
- Input phase number 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6SL3210-1PB13-8UL0
- Zoro # G309016136
- Country of Origin Germany
- Category Programmable Logic Controllers
Dimensions
Depth | 165 millimetre |
Height | 196 millimetre |
Width | 73 millimetre |
Details
Use in the industrial area permissible | No |
Input phase number | 1 |
max. mains voltage | 240 volt |
Relative symmetric mains frequency tolerance | 5 percent |
max. rated operating current Ie | 9.6 ampere |
max. output power with linear load and rated output voltage | 1 kilowatt |
Design of frequency changer | U converter |
Brake chopper integrated | Yes |
Relative symmetric mains voltage tolerance | 10 percent |
Power loss, static, current-independent [Pls] | 12 watt |
Output phases, number of | 3 |
Rated output voltage | 230 volt |
Min. network voltage | 200 volt |
Rated output current | 4.2 ampere |
description of product type | PM240-2 |
Base load current at high overload | 8.4 ampere |
Base load current at low overload | 9.6 ampere |
max. output power with square load at rated output voltage | 1 kilowatt |
Protection type IP | IP20 |
Max. output frequency | 550 hertz |
Description
SINAMICS Power PM240-2 unfiltered with integrated braking chopper 200-240 V 1/3AC+10/-10% 47-63Hz Power high overload: 0.55kW at 200% 3s, 150% 57s, 100% 240 s, Ambient temperature -10 to +50 DegC, power low overload: 0.75kW at 150% 3s, 110% 57s, 100% 240 s, Ambient temperature -10 to +40 DegC 196x 73x 165 HxWxD, FSA Degree of protection IP20 without Control Unit and operating unit Released as of CU firmware Version V4.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J3)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37C0375B)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SIEMENS Simatic Box of 5 ET 200S Input Module (6ES7 131-4BD01-0AB0)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- SIEMENS SIMATIC CONTROLLER MODULE (6ES5 308-3UC11)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Control Unit (6AU1425-2AD00-0AA0)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- Siemens Programmable Logic Controls (PLC)